Socket and Ratchet Accessories

  • 93
  • 76
  • 150
  • 26
  • 33
  • 6
  • 1
  • 1
  • 1
  • 1
  • 1
723 Products showing for Socket and Ratchet Accessories
Product Image

FORMAT Enlarger 1/2"-recessed square to 3/4" protruding square

  • Eriks:23063539
  • Manufacturer:4317784203562
  • Connection size:3/4 in
  • Connection size socket side:1/2

€9.61/ pieceexcl. VAT

€11.63incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Extension 3/8" 125mm

  • Eriks:23063398
  • Manufacturer:4317784123358
  • Connection size:3/8
  • Length:125 mm

€6.03/ pieceexcl. VAT

€7.30incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FACOM extension piece - S.215 - Extensions 1/2" L=250mm

  • Eriks:23443821
  • Manufacturer:S.215
  • Connection size:1/2
  • Length:250 mm

€11.03/ pieceexcl. VAT

€13.35incl. VAT

41 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM s.206 verlengstuk 1/2 m/vr l=52,5 mm standaard

  • Eriks:23443813
  • Manufacturer:S.206
  • Connection size:1/2

€9.33/ pieceexcl. VAT

€11.29incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM NS.232B - Impact reducer from 1/2" to 3/4""

  • Eriks:23447448
  • Manufacturer:NS.232B
  • Connection size:1/2 in
  • Connection size socket side:3/4
  • Weight:170 g

€29.36/ pieceexcl. VAT

€35.53incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM extension piece - S.210 - Extensions 1/2" L=130mm

  • Eriks:23443816
  • Manufacturer:S.210
  • Connection size:1/2
  • Length:130 mm

€8.89/ pieceexcl. VAT

€10.76incl. VAT

15 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM extension piece - S.215S - extensions in an angle 1/2"x250mm

  • Eriks:23443820
  • Manufacturer:S.215S
  • Connection size:1/2
  • Length:250 mm

€29.04/ pieceexcl. VAT

€35.14incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM extension piece - R.209 - Extensions 1/4" L=55mm

  • Eriks:23443592
  • Manufacturer:R.209
  • Connection size:1/4
  • Length:55 mm

€5.56/ pieceexcl. VAT

€6.73incl. VAT

33 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM K.230B - Reducer F 3/4" - M 1/2"

  • Eriks:23443385
  • Manufacturer:K.230B
  • Connection size:3/4 in
  • Connection size socket side:1/2
  • Low spark model:No

€21.05/ pieceexcl. VAT

€25.47incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM J.232 - Reducer 3/8" to 1/2"

  • Eriks:23443322
  • Manufacturer:J.232
  • Connection size:3/8 in
  • Connection size socket side:1/2
  • Low spark model:No

€9.63/ pieceexcl. VAT

€11.65incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM EF.6R - Nut setter 1/4" L50mm

  • Eriks:23442920
  • Manufacturer:EF.6R
  • Connection size:1/4 in
  • Weight:16 g

€16.77/ pieceexcl. VAT

€20.29incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM extension piece - R.210 - Extensions 1/4" L=100mm

  • Eriks:23443594
  • Manufacturer:R.210
  • Connection size:1/4
  • Length:100 mm

€6.03/ pieceexcl. VAT

€7.30incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM extension piece - J.215 - Extensions 3/8" L=250mm

  • Eriks:23443313
  • Manufacturer:J.215
  • Connection size:3/8
  • Length:250 mm

€12.84/ pieceexcl. VAT

€15.54incl. VAT

15 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM extension piece - R.215 - Extensions 1/4" L=150mm

  • Eriks:23443598
  • Manufacturer:R.215
  • Connection size:1/4
  • Length:150 mm

€6.38/ pieceexcl. VAT

€7.72incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM ECR - Nut setter driver bit 1/4"

  • Eriks:23442863
  • Manufacturer:ECR
  • Connection size:1/4

€7.59/ pieceexcl. VAT

€9.18incl. VAT

36 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM R.240A - Universal cardan joint impact 1/4"

  • Eriks:23443608
  • Manufacturer:R.240A
  • Connection size:1/4
  • Weight:20 g

€15.50/ pieceexcl. VAT

€18.76incl. VAT

19 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Reducing piece 1/4-3/8 R232 radio

  • Eriks:23443606
  • Manufacturer:R.232
  • Connection size:1/4 in
  • Low spark model:No

€5.97/ pieceexcl. VAT

€7.22incl. VAT

33 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM S.232B - Reducer F 1/2" to M 3/4"

  • Eriks:23447477
  • Manufacturer:S.232B
  • Connection size:1/2 in
  • Connection size socket side:3/4
  • Low spark model:No

€10.49/ pieceexcl. VAT

€12.69incl. VAT

22 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Extension piece - K.208B - Extension 3/4" L=100mm

  • Eriks:23447473
  • Manufacturer:K.208B
  • Connection size:3/4
  • Length:100 mm

€23.28/ pieceexcl. VAT

€28.17incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM Extension piece - S.208 - Extension 1/2" L=75mm

  • Eriks:23443814
  • Manufacturer:S.208
  • Connection size:1/2
  • Length:75 mm

€9.16/ pieceexcl. VAT

€11.08incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Impact ball joint 1/2"

  • Eriks:23063525
  • Manufacturer:K8167S
  • Connection size:1/2

€30.20/ pieceexcl. VAT

€36.54incl. VAT

10 In stock - Estimated delivery date 10/11/2026

€32.55/ pieceexcl. VAT

€39.39incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Verlengstuk1/2 125mm

  • Eriks:14037406
  • Manufacturer:8160W-5

€13.90/ pieceexcl. VAT

€16.82incl. VAT

17 In stock - Estimated delivery date 10/11/2026

€14.47/ pieceexcl. VAT

€17.51incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO OMSLAG 3/8 7752

  • Eriks:23063454
  • Manufacturer:7752
  • Connection size:3/8

€51.64/ pieceexcl. VAT

€62.48incl. VAT

1 In stock - Estimated delivery date 10/11/2026