FACOM

FACOM EF.6R - Nut setter 1/4" L50mm

  • ERIKS:23442920
  • Manufacturer:3148510229256
Image 1
SOCKET HOLDER - 1/4" SQUARE DRIVE
-STANDARDS: NF ISO 1173, ISO 1173
-Drive 1/4" - 6.35 mm.
-Locking by plunger.
Save to list

€16.77/ pieceexcl. VAT

€20.29incl. VAT

4 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EF.6R
Connection size
1/4 in
Weight
16 g