FACOM

FACOM extension piece - S.215 - Extensions 1/2" L=250mm

  • ERIKS:23443821
  • Manufacturer:3148510579504
Image 1
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Finish: bright chrome.
Save to list

€11.03/ pieceexcl. VAT

€13.35incl. VAT

41 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Connection size
1/2
Length
250 mm
Alternatives
Product Image

FORMAT Extension 1/2" 250mm

  • Eriks:23063407
  • Manufacturer:4317784094641

€12.33/ pieceexcl. VAT

€14.92incl. VAT

Estimated delivery date - 12/11/2026