FACOM

FACOM K.230B - Reducer F 3/4" - M 1/2"

  • ERIKS:23443385
  • Manufacturer:3148510310961
Image 1
1" TO 3/4" COUPLER
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123
-For adapting 3/4" drive sockets.
-Interchangeable 3/4" male square ref. M.230C1.
-Finish: satin chrome, with burnished square.
Save to list

€21.05/ pieceexcl. VAT

€25.47incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.230B-M.230C
Connection size
3/4 in
Connection size socket side
1/2
Low spark model
No
Weight
250 g