FORMAT

FORMAT Extension 3/8" 125mm

  • ERIKS:23063398
  • Manufacturer:4317784123358
Image 1
3/8" extension

Design: DIN 3123 B 10 –ISO 3316, with ball locking device.



Made of chrome-vanadium-steel, chrome plated.

Save to list

€6.03/ pieceexcl. VAT

€7.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
3/8
Length
125 mm