FACOM

FACOM Extension piece - K.208B - Extension 3/4" L=100mm

  • ERIKS:23447473
  • Manufacturer:3148516589538
Image 1
K.B - 3/4" DRIVE EXTENSIONS
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-K.B - 3/4" drive extensions
Save to list

€23.28/ pieceexcl. VAT

€28.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
3/4
Length
100 mm