FACOM

FACOM extension piece - S.210 - Extensions 1/2" L=130mm

  • ERIKS:23443816
  • Manufacturer:3148510579009
Image 1
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Finish: bright chrome.
Save to list

€8.89/ pieceexcl. VAT

€10.76incl. VAT

17 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Connection size
1/2
Length
130 mm
Alternatives
Product Image

FORMAT Extension 1/2" 125mm

  • Eriks:23063406
  • Manufacturer:4317784094634

€6.60/ pieceexcl. VAT

€7.99incl. VAT

Estimated delivery date - 12/11/2026