Products
Brands
About Eriks
Customer service
BE - English
Home
1/2" extensions type no. S.208
1/2" extensions type no. S.208
S - 1/2" DRIVE EXTENSIONS
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Finish: bright chrome.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/2
1
Length [mm]
75
1
Log in to see your specific pricing.
Log in
1
of
1/2" extensions type no. S.208
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Extension piece - S.208 - Extension 1/2" L=75mm
1/2
75
€9.16
/
piece
Log in