FACOM

FACOM extension piece - R.215 - Extensions 1/4" L=150mm

  • ERIKS:23443598
  • Manufacturer:3148510526508
Image 1
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Finish: bright chrome.
Save to list

€6.38/ pieceexcl. VAT

€7.72incl. VAT

10 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R
Connection size
1/4
Length
150 mm
Alternatives
Product Image

FORMAT Extension 1/4" 150mm

  • Eriks:23063404
  • Manufacturer:4317784096386

€4.03/ pieceexcl. VAT

€4.88incl. VAT

Estimated delivery date - 12/11/2026