FACOM

FACOM J.232 - Reducer 3/8" to 1/2"

  • ERIKS:23443322
  • Manufacturer:3148510289908
Image 1
3/8" TO 1/2" COUPLER
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-For adapting 1/2" drive sockets.
-Finish: bright chrome.
Save to list

€9.63/ pieceexcl. VAT

€11.65incl. VAT

9 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.232
Connection size
3/8 in
Connection size socket side
1/2
Low spark model
No
Weight
45 g
Alternatives

€4.85/ pieceexcl. VAT

€5.87incl. VAT

Estimated delivery date - 12/11/2026