Products
Brands
About Eriks
Customer service
BE - English
Home
3/8" extension type 6060
3/8" extension type 6060
Design: DIN 3123 B 10 ?ISO 3316, with ball locking device.
Made of vanadium-chrome steel, chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
3/8
2
Length [mm]
125
1
250
1
Log in to see your specific pricing.
Log in
2
of
3/8" extension type 6060
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Extension 3/8" 125mm
3/8
125
€6.03
/
piece
Extension 3/8" 250mm
3/8
250
€9.48
/
piece
Log in