FACOM

FACOM R.240A - Universal cardan joint impact 1/4"

  • ERIKS:23443608
  • Manufacturer:3148510529059
Image 1
1/4" UNIVERSAL JOINT
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Spring-stiffened joints. Stays in position when reaching for fasteners.
-Finish: bright chrome.
Save to list

€15.50/ pieceexcl. VAT

€18.76incl. VAT

19 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.240A
Connection size
1/4
Weight
20 g
Alternatives
Product Image

FORMAT Universal joint 1/4" 42mm

  • Eriks:23063395
  • Manufacturer:4317784096195

€7.87/ pieceexcl. VAT

€9.52incl. VAT

Estimated delivery date - 12/11/2026