FACOM

FACOM Reducing piece 1/4-3/8 R232 radio

  • ERIKS:23443606
  • Manufacturer:3148510528007
Image 1
1/4" TO 3/8" COUPLER
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-1/4 female to 3/8 male square drive.
-For adapting 3/8 drive sockets.
-Finish: bright chrome.
Save to list

€5.97/ pieceexcl. VAT

€7.22incl. VAT

33 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.232
Connection size
1/4 in
Low spark model
No
Alternatives

€2.90/ pieceexcl. VAT

€3.51incl. VAT

Estimated delivery date - 12/11/2026