Products
Brands
About Eriks
Customer service
BE - English
Home
1/4" extensions type no. R.209...
1/4" extensions type no. R.209-210
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Finish: chromed.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/4
2
Length [mm]
55
1
100
1
Log in to see your specific pricing.
Log in
2
of
1/4" extensions type no. R.209-210
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
extension piece - R.210 - Extensions 1/4" L=100mm
1/4
100
€6.03
/
piece
extension piece - R.209 - Extensions 1/4" L=55mm
1/4
55
€5.56
/
piece
Log in