Products
Brands
About Eriks
Customer service
BE - English
Home
Reducer type no. K.230B-M.230C
Reducer type no. K.230B-M.230C
1" TO 3/4" COUPLER
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123
-For adapting 3/4" drive sockets.
-Interchangeable 3/4" male square ref. M.230C1.
-Finish: satin chrome, with burnished square.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1
1
3/4
1
Connection size socket side
1/2
1
3/4
1
Low spark model
No
2
Log in to see your specific pricing.
Log in
2
of
Reducer type no. K.230B-M.230C
Product
Connection size [in]
Connection size socket side
Low spark model
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Low spark model
Available
Price
excl. VAT
K.230B - Reducer F 3/4" - M 1/2"
3/4
1/2
No
€21.05
/
piece
M.230C - Reducer F 1 - M 3/4"
1
3/4
No
€50.42
/
piece
Log in