FACOM

FACOM extension piece - J.215 - Extensions 3/8" L=250mm

  • ERIKS:23443313
  • Manufacturer:3148510289304
Image 1
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Finish: bright chrome.
Save to list

€12.84/ pieceexcl. VAT

€15.54incl. VAT

15 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J
Connection size
3/8
Length
250 mm
Alternatives
Product Image

FORMAT Extension 3/8" 250mm

  • Eriks:23063399
  • Manufacturer:4317784123365

€9.48/ pieceexcl. VAT

€11.47incl. VAT

Estimated delivery date - 12/11/2026