FACOM

FACOM ECR - Nut setter driver bit 1/4"

  • ERIKS:23442863
  • Manufacturer:3148510226002
Image 1
-STANDARDS: NF ISO 1173, ISO 1173
-Bit to use 1/4" "radio" series sockets with the screwdriver series A.300MT and A.340MT.
-Hex drive 4 mm.
Save to list

€7.59/ pieceexcl. VAT

€9.18incl. VAT

37 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ECR
Connection size
1/4