BAHCO

BAHCO OMSLAG 3/8 7752

  • ERIKS:23063454
  • Manufacturer:7314151096533
Image 1
Save to list

€51.64/ pieceexcl. VAT

€62.48incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
7752
Type
Square Drive Speeder
Connection size
3/8
Connection size
0.375 in
Length
435 mm
Surface protection
Highly Polished Finish
Tested according to ISO 3315
Yes
Weight
510
Weight
510 g