Products
Brands
About Eriks
Customer service
BE - English
Home
Extensions type no. J-S.210
Extensions type no. J-S.210
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Finish: bright chrome.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/2
1
3/8
1
Length [mm]
125
1
130
1
Log in to see your specific pricing.
Log in
2
of
Extensions type no. J-S.210
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
extension piece - S.210 - Extensions 1/2" L=130mm
1/2
130
€8.89
/
piece
extension piece - J.210 - Extensions 3/8" L=125mm
3/8
125
€11.34
/
piece
Log in