FACOM

FACOM extension piece - S.215S - extensions in an angle 1/2"x250mm

  • ERIKS:23443820
  • Manufacturer:3148510579450
Image 1
-Square drive rounded profile gives 8° working angle.
-Useful where access is limited.
-Finish: bright chrome.
Save to list

€29.04/ pieceexcl. VAT

€35.14incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Connection size
1/2
Length
250 mm