FACOM

FACOM S.232B - Reducer F 1/2" to M 3/4"

  • ERIKS:23447477
  • Manufacturer:3148516591128
Image 1
1/2" TO 3/4" COUPLER
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-1/2 female to 3/4 male square drive with plunger.
-For adapting sockets and accessories 3/4.
-Male square drive with plunger for positive locking of sockets and accessories.
-Finish: satin chrome.
Save to list

€10.49/ pieceexcl. VAT

€12.69incl. VAT

22 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.232B
Connection size
1/2 in
Connection size socket side
3/4
Low spark model
No
Weight
135 g
Alternatives

€9.61/ pieceexcl. VAT

€11.63incl. VAT

Estimated delivery date - 12/11/2026