FACOM

FACOM extension piece - R.209 - Extensions 1/4" L=55mm

  • ERIKS:23443592
  • Manufacturer:3148510525907
Image 1
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Finish: chromed.
Save to list

€5.56/ pieceexcl. VAT

€6.73incl. VAT

33 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R
Connection size
1/4
Length
55 mm
Alternatives
Product Image

FORMAT Extension 1/4" 50mm

  • Eriks:23063396
  • Manufacturer:4317784096201

€2.37/ pieceexcl. VAT

€2.87incl. VAT

Estimated delivery date - 12/11/2026