FACOM

FACOM Extension piece - S.208 - Extension 1/2" L=75mm

  • ERIKS:23443814
  • Manufacturer:3148510577609
Image 1
S - 1/2" DRIVE EXTENSIONS
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Finish: bright chrome.
Save to list

€9.16/ pieceexcl. VAT

€11.08incl. VAT

14 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/2
Length
75 mm
Alternatives
Product Image

FORMAT Extension 1/2" 75mm

  • Eriks:23063405
  • Manufacturer:4317784094627

€6.95/ pieceexcl. VAT

€8.41incl. VAT

Estimated delivery date - 12/11/2026