FACOM

FACOM extension piece - R.210 - Extensions 1/4" L=100mm

  • ERIKS:23443594
  • Manufacturer:3148510526003
Image 1
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Finish: chromed.
Save to list

€6.03/ pieceexcl. VAT

€7.30incl. VAT

14 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R
Connection size
1/4
Length
100 mm
Alternatives
Product Image

FORMAT Extension 1/4" 105mm

  • Eriks:23063403
  • Manufacturer:4317784096379

€3.45/ pieceexcl. VAT

€4.17incl. VAT

Estimated delivery date - 12/11/2026