FACOM

FACOM NS.232B - Impact reducer from 1/2" to 3/4""

  • ERIKS:23447448
  • Manufacturer:3148516579423
Image 1
1/2" TO 3/4" IMPACT COUPLER
-For your safety, use impact couplers with the appropriate rings and pins.
Save to list

€29.36/ pieceexcl. VAT

€35.53incl. VAT

11 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.232B
Connection size
1/2 in
Connection size socket side
3/4
Weight
170 g
Alternatives
Product Image

ACTION Impact Adaptor 1/2" x 3/4" L=48mm

  • Eriks:23063572
  • Manufacturer:DO8012-0-034

€11.76/ pieceexcl. VAT

€14.23incl. VAT

Estimated delivery date - 13/11/2026