Products
Brands
About Eriks
Customer service
BE - English
Home
Reducer 3/8" to 1/2" type no. ...
Reducer 3/8" to 1/2" type no. J.232
3/8" TO 1/2" COUPLER
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-For adapting 1/2" drive sockets.
-Finish: bright chrome.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/8
1
Connection size socket side
1/2
1
Low spark model
No
1
Log in to see your specific pricing.
Log in
1
of
Reducer 3/8" to 1/2" type no. J.232
Product
Connection size [in]
Connection size socket side
Low spark model
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Low spark model
Available
Price
excl. VAT
J.232 - Reducer 3/8" to 1/2"
3/8
1/2
No
€9.63
/
piece
Log in