Lifting Equipment and Accessories

  • 1
  • 9
  • 1
  • 1
  • 1
  • 1
  • 1
  • 17
  • 22
  • 5
  • 3
  • 13
  • 6
  • 23
  • 5
1167 Products showing for Lifting Equipment and Accessories
Product Image

REMA Round sling S5 purple workl.2m 1t

  • Eriks:23785348
  • Lifting capacity:1,000 kg
  • Length:4 m
  • Material:Polyester

€8.28/ pieceexcl. VAT

€10.02incl. VAT

6 In stock - Estimated delivery date 13/11/2026

€4.51/ pieceexcl. VAT

€5.46incl. VAT

98 In stock - Estimated delivery date 13/11/2026
Product Image

REMA Band sling S2 purple 30mm 0,5m workl.1t

  • Eriks:23784913
  • Lifting capacity:1,000 kg
  • Length:0.5 m
  • Material:Polyester

€8.05/ pieceexcl. VAT

€9.74incl. VAT

Estimated delivery date - 23/11/2026

€9.90/ pieceexcl. VAT

€11.98incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

REMA Lifting strap S1 purple 30mm 2m 1t

  • Eriks:23784754
  • Lifting capacity:1,000 kg
  • Length:2 m
  • Material:Polyester

€8.28/ pieceexcl. VAT

€10.02incl. VAT

86 In stock - Estimated delivery date 13/11/2026
Product Image

REMA Belt 25A 300 endless 800kg(3m)

  • Eriks:24046996
  • Length:3 m
  • Width:25 mm

€4.65/ pieceexcl. VAT

€5.63incl. VAT

60 In stock - Estimated delivery date 13/11/2026

€5.38/ pieceexcl. VAT

€6.51incl. VAT

35 In stock - Estimated delivery date 13/11/2026

€13.98/ pieceexcl. VAT

€16.92incl. VAT

26 In stock - Estimated delivery date 13/11/2026

€14.86/ pieceexcl. VAT

€17.98incl. VAT

54 In stock - Estimated delivery date 13/11/2026

€222.00/ pieceexcl. VAT

€268.62incl. VAT

Estimated delivery date - 25/11/2026
Product Image

REMA Round sling S5 green workl.2m 2t

  • Eriks:23785371
  • Lifting capacity:2,000 kg
  • Length:4 m
  • Material:Polyester

€12.19/ pieceexcl. VAT

€14.75incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€60.00/ pieceexcl. VAT

€72.60incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€265.00/ pieceexcl. VAT

€320.65incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

REMA Lifting strap S1 purple 30mm 1m 1t

  • Eriks:23784753
  • Lifting capacity:1,000 kg
  • Length:1 m
  • Material:Polyester

€5.43/ pieceexcl. VAT

€6.57incl. VAT

141 In stock - Estimated delivery date 13/11/2026
Product Image

REMA D-shackle G-4151 safety factor 6 galvanized with screwpin 3250 KG 5/8

  • Eriks:23795513
  • Pin diameter metrical:19 mm
  • Inner width:27 mm
  • Material:Carbon steel

€18.66/ pieceexcl. VAT

€22.58incl. VAT

Estimated delivery date - 25/11/2026

€28.98/ pieceexcl. VAT

€35.07incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

REMA Round sling S5 green workl.1m 2t

  • Eriks:23785368
  • Lifting capacity:2,000 kg
  • Length:2 m
  • Material:Polyester

€7.48/ pieceexcl. VAT

€9.05incl. VAT

9 In stock - Estimated delivery date 13/11/2026

€808.00/ pieceexcl. VAT

€977.68incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

REMA Round sling S5 purple workl.1m 1t

  • Eriks:23785345
  • Lifting capacity:1,000 kg
  • Length:2 m
  • Material:Polyester

€5.15/ pieceexcl. VAT

€6.23incl. VAT

17 In stock - Estimated delivery date 13/11/2026

€76.00/ pieceexcl. VAT

€91.96incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

REMA Round sling S5 yellow workl.3m 3t

  • Eriks:23785389
  • Lifting capacity:3,000 kg
  • Length:6 m
  • Material:Polyester

€24.27/ pieceexcl. VAT

€29.37incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

REMA Round sling S5 purple workl.0,5m 1t

  • Eriks:23785341
  • Lifting capacity:1,000 kg
  • Length:1 m
  • Material:Polyester

€4.14/ pieceexcl. VAT

€5.01incl. VAT

96 In stock - Estimated delivery date 13/11/2026
Product Image

REMA D-Shackle RVS SCHK-5 (not for lifting)

  • Eriks:23795409
  • Lifting capacity:220 kg
  • Pin diameter metrical:10 mm
  • Inner width:10 mm

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Estimated delivery date - 18/11/2026

€8.40/ pieceexcl. VAT

€10.16incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

REMA Mortar weber A-2-170 2t

  • Eriks:23795430
  • Lifting capacity:2000 kg
  • Min. height:170 mm
  • Maximum lifting height:207 mm

€124.50/ pieceexcl. VAT

€150.65incl. VAT

2 In stock - Estimated delivery date 13/11/2026