

€24.27/ pieceexcl. VAT
€29.37incl. VAT
14 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 3,000 kg |
Length | 6 m |
Material | Polyester |
Colour | Yellow |
Utilizable length | 3 m |