




€5.00/ pieceexcl. VAT
€6.05incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 220 kg |
Pin diameter metrical | 10 mm |
Inner width | 10 mm |
Material | Stainless steel |
Weight | 0.016 kg |