Belts and Slings

  • 350
  • 6
  • 12
  • 38
  • 17
  • 37
  • 3
  • 13
  • 6
  • 23
  • 4
350 Products showing for Belts and Slings
Product Image

REMA Round sling S5 purple workl.2m 1t

  • Eriks:23785348
  • Lifting capacity:1,000 kg
  • Length:4 m
  • Material:Polyester

€8.28/ pieceexcl. VAT

€10.02incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Band sling S2 purple 30mm 0,5m workl.1t

  • Eriks:23784913
  • Lifting capacity:1,000 kg
  • Length:0.5 m
  • Material:Polyester

€8.05/ pieceexcl. VAT

€9.74incl. VAT

Estimated delivery date - 25/11/2026
Product Image

REMA Lifting strap S1 purple 30mm 2m 1t

  • Eriks:23784754
  • Lifting capacity:1,000 kg
  • Length:2 m
  • Material:Polyester

€8.28/ pieceexcl. VAT

€10.02incl. VAT

86 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Round sling S5 green workl.2m 2t

  • Eriks:23785371
  • Lifting capacity:2,000 kg
  • Length:4 m
  • Material:Polyester

€12.19/ pieceexcl. VAT

€14.75incl. VAT

14 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Lifting strap S1 purple 30mm 1m 1t

  • Eriks:23784753
  • Lifting capacity:1,000 kg
  • Length:1 m
  • Material:Polyester

€5.43/ pieceexcl. VAT

€6.57incl. VAT

141 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Round sling S5 green workl.1m 2t

  • Eriks:23785368
  • Lifting capacity:2,000 kg
  • Length:2 m
  • Material:Polyester

€7.48/ pieceexcl. VAT

€9.05incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Round sling S5 purple workl.1m 1t

  • Eriks:23785345
  • Lifting capacity:1,000 kg
  • Length:2 m
  • Material:Polyester

€5.15/ pieceexcl. VAT

€6.23incl. VAT

17 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Round sling S5 yellow workl.3m 3t

  • Eriks:23785389
  • Lifting capacity:3,000 kg
  • Length:6 m
  • Material:Polyester

€24.27/ pieceexcl. VAT

€29.37incl. VAT

14 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Round sling S5 purple workl.0,5m 1t

  • Eriks:23785341
  • Lifting capacity:1,000 kg
  • Length:1 m
  • Material:Polyester

€4.14/ pieceexcl. VAT

€5.01incl. VAT

96 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Round sling S5 green workl.0,5m 2t

  • Eriks:23785364
  • Lifting capacity:2,000 kg
  • Length:1 m
  • Material:Polyester

€5.06/ pieceexcl. VAT

€6.12incl. VAT

76 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Round sling S5 yellow workl.4m 3t

  • Eriks:23785391
  • Lifting capacity:3,000 kg
  • Length:8 m
  • Material:Polyester

€32.29/ pieceexcl. VAT

€39.07incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Lifting strap S1 yellow 90mm 1m 3t

  • Eriks:23784788
  • Lifting capacity:3,000 kg
  • Length:1 m
  • Material:Polyester

€12.65/ pieceexcl. VAT

€15.31incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Lifting strap 1000kg 1,5m.1211033

  • Eriks:23794937
  • Lifting capacity:1,000 kg
  • Length:1.5 m
  • Material:Polyester

€6.90/ pieceexcl. VAT

€8.35incl. VAT

Estimated delivery date - 25/11/2026
Product Image

REMA Lifting strap S1 yellow 90mm 1,5m 3t

  • Eriks:24046688
  • Lifting capacity:3,000 kg
  • Length:1.5 m
  • Material:Polyester

€15.18/ pieceexcl. VAT

€18.37incl. VAT

12 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Lifting strap S1 green 60mm 1,5m 2t

  • Eriks:24046675
  • Lifting capacity:2,000 kg
  • Length:1.5 m
  • Material:Polyester

€9.66/ pieceexcl. VAT

€11.69incl. VAT

33 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Round sling S5 green EX workl.2m 2t

  • Eriks:23785438
  • Lifting capacity:2,000 kg
  • Length:4 m
  • Material:Polyester

€23.51/ pieceexcl. VAT

€28.45incl. VAT

63 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Round sling S5 green workl.3m 2t

  • Eriks:23785374
  • Lifting capacity:2,000 kg
  • Length:6 m
  • Material:Polyester

€17.02/ pieceexcl. VAT

€20.59incl. VAT

55 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Round sling S5 yellow workl.1,5m 3t

  • Eriks:23785381
  • Lifting capacity:3,000 kg
  • Length:3 m
  • Material:Polyester

€12.70/ pieceexcl. VAT

€15.37incl. VAT

21 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Round sling S5 green workl.1,5m 2t

  • Eriks:23785366
  • Lifting capacity:2,000 kg
  • Length:3 m
  • Material:Polyester

€9.75/ pieceexcl. VAT

€11.80incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Round sling S5 purple workl.1,5m 1t

  • Eriks:23785343
  • Lifting capacity:1,000 kg
  • Length:3 m
  • Material:Polyester

€6.53/ pieceexcl. VAT

€7.90incl. VAT

15 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Band sling S2 purple 30mm 1,5m workl.1t

  • Eriks:23784916
  • Lifting capacity:1,000 kg
  • Length:1.5 m
  • Material:Polyester

€11.18/ pieceexcl. VAT

€13.53incl. VAT

81 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Band sling S2 purple 30mm 2m workl.1t

  • Eriks:23784917
  • Lifting capacity:1,000 kg
  • Length:2 m
  • Material:Polyester

€12.05/ pieceexcl. VAT

€14.58incl. VAT

51 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Band sling S2 purple 30mm 1m workl.1t

  • Eriks:23784915
  • Lifting capacity:1,000 kg
  • Length:1 m
  • Material:Polyester

€9.11/ pieceexcl. VAT

€11.02incl. VAT

73 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Lifting strap S1 green 60mm 5m 2t

  • Eriks:23784784
  • Lifting capacity:2,000 kg
  • Length:5 m
  • Material:Polyester

€22.77/ pieceexcl. VAT

€27.55incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Lifting strap S1 green 60mm 2m 2t

  • Eriks:23784781
  • Lifting capacity:2,000 kg
  • Length:2 m
  • Material:Polyester

€11.04/ pieceexcl. VAT

€13.36incl. VAT

42 In stock - Estimated delivery date 16/11/2026