REMA

REMA Lifting strap S1 purple 30mm 2m 1t

  • ERIKS:23784754
  • Manufacturer:8717365003738
Image 1
Save to list

€8.28/ pieceexcl. VAT

€10.02incl. VAT

86 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
2 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet