

€7.48/ pieceexcl. VAT
€9.05incl. VAT
9 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 2,000 kg |
Length | 2 m |
Material | Polyester |
Colour | Green |
Utilizable length | 1 m |