




€18.66/ pieceexcl. VAT
€22.58incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Pin diameter metrical | 19 mm |
Inner width | 27 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 0.65 kg |