Chocks

  • 1
  • 1
  • 23
  • 1
  • 5
  • 1
  • 1
  • 1
  • 2
  • 2
  • 3
  • 1
26 Products showing for Chocks

€330.77/ pieceexcl. VAT

€400.23incl. VAT

Estimated delivery date - 25/11/2026

€542.00/ pieceexcl. VAT

€655.82incl. VAT

Estimated delivery date - 25/11/2026
Product Image

REMA Gantry crane alu PKA-M-3

  • Eriks:23795970
  • Hoisting load:1500 kg
  • Model:Portal crane
  • Weight:111 kg

€4,410.00/ pieceexcl. VAT

€5,336.10incl. VAT

Estimated delivery date - 23/11/2026
Product Image

BAHCO Bahco extra compact jack 3T

  • Eriks:12442490
  • Manufacturer:BH13000

€395.99/ pieceexcl. VAT

€479.15incl. VAT

Estimated delivery date - 24/11/2026

€4,536.00/ pieceexcl. VAT

€5,488.56incl. VAT

Estimated delivery date - 19/11/2026
Product Image

REMA Workshop crane, type GWK, load capacity 500kg

  • Eriks:23796157
  • Hoisting load:500 kg
  • Model:Workshop crane
  • Weight:75 kg

€875.00/ pieceexcl. VAT

€1,058.75incl. VAT

Estimated delivery date - 25/11/2026

€1,425.00/ pieceexcl. VAT

€1,724.25incl. VAT

Estimated delivery date - 25/11/2026

€1,512.00/ pieceexcl. VAT

€1,829.52incl. VAT

Estimated delivery date - 23/11/2026

€898.00/ pieceexcl. VAT

€1,086.58incl. VAT

Estimated delivery date - 25/11/2026

€1,264.00/ pieceexcl. VAT

€1,529.44incl. VAT

Estimated delivery date - 25/11/2026

€1,838.00/ pieceexcl. VAT

€2,223.98incl. VAT

Estimated delivery date - 25/11/2026

€2,047.00/ pieceexcl. VAT

€2,476.87incl. VAT

Estimated delivery date - 25/11/2026

€1,318.00/ pieceexcl. VAT

€1,594.78incl. VAT

Estimated delivery date - 23/11/2026
Product Image

REMA Workshop crane, type GWKE, load capacity 500kg

  • Eriks:23796155
  • Hoisting load:500 kg
  • Model:Workshop crane
  • Weight:80 kg

€765.00/ pieceexcl. VAT

€925.65incl. VAT

Estimated delivery date - 23/11/2026
Product Image

REMA Workshop crane, type GWK, load capacity 1000kg

  • Eriks:23796158
  • Hoisting load:1000 kg
  • Model:Workshop crane
  • Weight:115 kg

€1,125.00/ pieceexcl. VAT

€1,361.25incl. VAT

Estimated delivery date - 25/11/2026

€914.00/ pieceexcl. VAT

€1,105.94incl. VAT

Estimated delivery date - 25/11/2026

€1,066.00/ pieceexcl. VAT

€1,289.86incl. VAT

Estimated delivery date - 25/11/2026

€628.00/ pieceexcl. VAT

€759.88incl. VAT

Estimated delivery date - 25/11/2026
Product Image

REMA Workshop crane, type GWKE, load capacity 1000kg

  • Eriks:23796156
  • Hoisting load:1000 kg
  • Model:Workshop crane
  • Weight:98 kg

€930.00/ pieceexcl. VAT

€1,125.30incl. VAT

Estimated delivery date - 23/11/2026
Product Image

REMA Gantry crane alu PKA-M-4

  • Eriks:23795971
  • Hoisting load:1500 kg
  • Model:Portal crane
  • Weight:121 kg

€4,410.00/ pieceexcl. VAT

€5,336.10incl. VAT

Estimated delivery date - 25/11/2026
Product Image

REMA Workshop crane, type GWK, load capacity 2000kg

  • Eriks:23796159
  • Hoisting load:2000 kg
  • Model:Workshop crane
  • Weight:165 kg

€1,550.00/ pieceexcl. VAT

€1,875.50incl. VAT

Estimated delivery date - 23/11/2026

€4,158.00/ pieceexcl. VAT

€5,031.18incl. VAT

Estimated delivery date - 19/11/2026
Product Image

REMA Gantry crane alu PKA-K-3

  • Eriks:23795968
  • Hoisting load:1500 kg
  • Model:Portal crane
  • Weight:103 kg

€4,158.00/ pieceexcl. VAT

€5,031.18incl. VAT

Estimated delivery date - 25/11/2026
Product Image

REMA Cross traverse RVS BBJR-1,0 1t

  • Eriks:23796020
  • Lifting capacity:1000 kg

€2,765.00/ pieceexcl. VAT

€3,345.65incl. VAT

Estimated delivery date - 25/11/2026

€1,460.00/ pieceexcl. VAT

€1,766.60incl. VAT

Estimated delivery date - 25/11/2026