

€8.28/ pieceexcl. VAT
€10.02incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 1,000 kg |
Length | 4 m |
Material | Polyester |
Colour | Lila / Violet |
Utilizable length | 2 m |