Lifting Magnets

  • 7
  • 12
19 Products showing for Lifting Magnets
Product Image

REMA Lifting magnet PFR-500 0,5t

  • Eriks:23795928
  • Length:246 mm
  • Width:120 mm
  • Height:168 mm

€1,095.00/ pieceexcl. VAT

€1,324.95incl. VAT

Estimated delivery date - 23/11/2026
Product Image

REMA Lifting magnet QPM-1000 1000kg

  • Eriks:23795940
  • Length:250 mm
  • Width:62 mm
  • Height:288 mm

€1,393.08/ pieceexcl. VAT

€1,685.63incl. VAT

Estimated delivery date - 23/11/2026
Product Image

REMA Lifting magnet PFR-1000 1t

  • Eriks:23795930
  • Length:316 mm
  • Width:148 mm
  • Height:216 mm

€1,630.00/ pieceexcl. VAT

€1,972.30incl. VAT

Estimated delivery date - 23/11/2026
Product Image

REMA Lifting magnet QPM-100 100kg

  • Eriks:23795937
  • Length:84 mm
  • Width:62 mm
  • Height:116 mm

€313.96/ pieceexcl. VAT

€379.89incl. VAT

Estimated delivery date - 23/11/2026
Product Image

REMA Lifting magnet QPM-600 600kg

  • Eriks:23795939
  • Length:224 mm
  • Width:122 mm
  • Height:213 mm

€854.46/ pieceexcl. VAT

€1,033.90incl. VAT

Estimated delivery date - 23/11/2026

€918.00/ pieceexcl. VAT

€1,110.78incl. VAT

Estimated delivery date - 25/11/2026
Product Image

REMA Lifting magnet PFR-125 125kg

  • Eriks:23795925
  • Length:95 mm
  • Width:60 mm
  • Height:110 mm

€465.00/ pieceexcl. VAT

€562.65incl. VAT

Estimated delivery date - 25/11/2026

€330.00/ pieceexcl. VAT

€399.30incl. VAT

Estimated delivery date - 27/11/2026
Product Image

REMA Lifting magnet PFR-2000 2t

  • Eriks:23795931
  • Length:480 mm
  • Width:165 mm
  • Height:251 mm

€2,880.00/ pieceexcl. VAT

€3,484.80incl. VAT

Estimated delivery date - 25/11/2026

€526.00/ pieceexcl. VAT

€636.46incl. VAT

Estimated delivery date - 25/11/2026

€280.00/ pieceexcl. VAT

€338.80incl. VAT

Estimated delivery date - 23/11/2026
Product Image

REMA Lifting magnet QPM-300 300kg

  • Eriks:23795938
  • Length:154 mm
  • Width:92 mm
  • Height:160 mm

€529.22/ pieceexcl. VAT

€640.36incl. VAT

Estimated delivery date - 23/11/2026

€7.78/ pieceexcl. VAT

€9.41incl. VAT

Estimated delivery date - 25/11/2026

€8.38/ pieceexcl. VAT

€10.14incl. VAT

Estimated delivery date - 25/11/2026

€49.49/ pieceexcl. VAT

€59.88incl. VAT

Estimated delivery date - 24/11/2026

€74.25/ pieceexcl. VAT

€89.84incl. VAT

Estimated delivery date - 25/11/2026

€167.06/ pieceexcl. VAT

€202.14incl. VAT

Estimated delivery date - 25/11/2026
Product Image

GEDORE 641 Claw gripper

  • Eriks:23072048
  • Manufacturer:6531520
  • Max. size opening:14 mm
  • Material:Other

€66.81/ pieceexcl. VAT

€80.84incl. VAT

Estimated delivery date - 25/11/2026

€40.83/ pieceexcl. VAT

€49.40incl. VAT

Estimated delivery date - 24/11/2026