• Reduces the workload
• Balancers lock electric and pneumatic tools at the desired working height
• Total weight is carried by the cable
• Construction according to DIN 15112
•Areas of application
for pneumatic and electric tools (drills, screwdrivers, measuring instruments, etc.).
• Robust material
flexible stainless steel cable.
Aluminium enclosure.
Specifically designed spiral spring for low-noise operation.
•Variable and safe attachment
adjustable load bearing capacity (button) and cable length.
Rotating lower hook.
Additional safety suspension eye.
Wear resistant cable guide.
Isolated suspension.
Fixing at one point possible.

| Product | Available | Priceexcl. VAT |
|---|---|---|
| Spring balancer type 9313 2-3kg 1.6m | €60.00/piece | |
| Spring balancer type 9311 0.4-1kg 1.6m | €50.00/piece | |
| Spring balancer type 9312 1-2kg 1.6m | €55.00/piece |