

€5.15/ pieceexcl. VAT
€6.23incl. VAT
17 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 1,000 kg |
Length | 2 m |
Material | Polyester |
Colour | Lila / Violet |
Utilizable length | 1 m |