REMA

REMA Spring balancer type 9340 load capacity 10-14kg rope length 2.5m

  • ERIKS:23794678
  • Manufacturer:8717365258862
Image 1
Spring mechanism (medium duty with fixed suspension)

•    Reduces the workload
    Balancers lock electric and pneumatic tools at the desired working height
    Total weight is carried by the cable
    Construction according to DIN 15112



•     Many application possibilities
e.g. grinding, riveting hammers, drills, etc.
Design
load capacity adjusted by lever.
Load fall protection (excluding Order No. 3060 5010).
Safety hook
Areas of application
for pneumatic and electric tools (drills, screwdrivers, measuring instruments, etc.).
Robust material
flexible stainless steel cable.
Aluminium enclosure.
Specifically designed spiral spring for low-noise operation.
Variable and safe attachment
adjustable load bearing capacity (button) and cable length.
Rotating lower hook.
Additional safety suspension eye.
Wear resistant cable guide.
Isolated suspension.
Fixing at one point possible.
Save to list

€222.00/ pieceexcl. VAT

€268.62incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Pull power
14 kg
Rope length
2.5 m
Weight
4 kg