REMA

REMA Cargo lashing SBIG-105 length 5m endless

  • ERIKS:23794947
  • Manufacturer:8717365007217
Image 1
System IG LC
Type: SBIG
Lashing strap 25 mm wide.
Characteristics: According to EN 12195-2.
Little stretch in the strap reduces the risk of re-tensioning.
Save to list

€4.51/ pieceexcl. VAT

€5.46incl. VAT

98 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Length
5 m
Width
25 mm
Lashing capacity LC endless
400 dN