REMA

REMA Lifting strap S1 purple 30mm 1m 1t

  • ERIKS:23784753
  • Manufacturer:8717365003714
Image 1
Save to list

€5.43/ pieceexcl. VAT

€6.57incl. VAT

141 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
1 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet