REMA

REMA Band sling S2 purple 30mm 0,5m workl.1t

  • ERIKS:23784913
  • Manufacturer:8717365004476
Image 1
Save to list

€8.05/ pieceexcl. VAT

€9.74incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
0.5 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet