Products
Brands
About Eriks
Customer service
BE - English
Home
Luggage strap 25 mm wide SBIG ...
Luggage strap 25 mm wide SBIG LC 400 daN
System IG LC
Type: SBIG
Lashing strap 25 mm wide.
Characteristics: According to EN 12195-2.
Little stretch in the strap reduces the risk of re-tensioning.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [m]
3
1
5
1
7
1
Width [mm]
25
3
Log in to see your specific pricing.
Log in
3
of
Luggage strap 25 mm wide SBIG LC 400 daN
Product
Length [m]
Width [mm]
Available
Price
excl. VAT
Product
Length [m]
Width [mm]
Available
Price
excl. VAT
Cargo lashing SBIG-105 length 5m endless
5
25
€4.51
/
piece
Cargo lashing SBIG-103 length 3m endless
3
25
€3.96
/
piece
Cargo lashing SBIG-107 length 7m endless
7
25
€4.92
/
piece
Log in