REMA

REMA Handwinch TWR-1200 RVS 550kg

  • ERIKS:23795056
  • Manufacturer:8717365008894
Image 1
Save to list

€265.00/ pieceexcl. VAT

€320.65incl. VAT

2 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
5 mm
Operating power
15 kg
Pull power
1,200 kg
Rope length
23 m
Weight
3.3 kg