Lifting Chains

  • 5
  • 16
  • 1
  • 503
  • 1
  • 1
  • 1
  • 1
  • 1
525 Products showing for Lifting Chains

€9.90/ pieceexcl. VAT

€11.98incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

REMA D-shackle G-4151 safety factor 6 galvanized with screwpin 3250 KG 5/8

  • Eriks:23795513
  • Pin diameter metrical:19 mm
  • Inner width:27 mm
  • Material:Carbon steel

€18.66/ pieceexcl. VAT

€22.58incl. VAT

Estimated delivery date - 27/11/2026
Product Image

REMA D-Shackle RVS SCHK-5 (not for lifting)

  • Eriks:23795409
  • Lifting capacity:220 kg
  • Pin diameter metrical:10 mm
  • Inner width:10 mm

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Estimated delivery date - 23/11/2026

€8.40/ pieceexcl. VAT

€10.16incl. VAT

35 In stock - Estimated delivery date 16/11/2026

€49.00/ pieceexcl. VAT

€59.29incl. VAT

Estimated delivery date - 25/11/2026
Product Image

REMA D-Shackle RVS SCHK-6 (not for lifting)

  • Eriks:23795410
  • Lifting capacity:260 kg
  • Pin diameter metrical:12 mm
  • Inner width:12 mm

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Estimated delivery date - 23/11/2026

€24.05/ pieceexcl. VAT

€29.10incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

REMA D-shackle galvanised with nut-bolt secured by split pin G 4153 SP 6500 KG 7/8

  • Eriks:23795525
  • Pin diameter metrical:25 mm
  • Inner width:36 mm
  • Material:Carbon steel

€41.70/ pieceexcl. VAT

€50.46incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€46.10/ pieceexcl. VAT

€55.78incl. VAT

Estimated delivery date - 23/11/2026

€8.60/ pieceexcl. VAT

€10.41incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Swivel hook S 6703A 1,25t

  • Eriks:23795468
  • Lifting capacity:1250 kg

€61.30/ pieceexcl. VAT

€74.17incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

REMA D-shackle galvanised with nut-bolt secured by split pin G 4153 SP 2000 KG 1/2

  • Eriks:23795522
  • Lifting capacity:2 kg
  • Pin diameter metrical:16 mm
  • Inner width:22 mm

€15.16/ pieceexcl. VAT

€18.34incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

REMA D-shackle G-4151 safety factor 6 galvanized with screwpin 1000 KG 3/8

  • Eriks:23795510
  • Lifting capacity:1 kg
  • Pin diameter metrical:11 mm
  • Inner width:16.1 mm

€8.30/ pieceexcl. VAT

€10.04incl. VAT

39 In stock - Estimated delivery date 16/11/2026
Product Image

REMA D-shackle G-4151 safety factor 6 galvanized with screwpin 1500 KG 7/16

  • Eriks:23795511
  • Pin diameter metrical:13 mm
  • Inner width:18 mm
  • Material:Carbon steel

€9.90/ pieceexcl. VAT

€11.98incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

REMA D-shackle G-4151 safety factor 6 galvanized with screwpin 500 KG 1/4

  • Eriks:23795508
  • Lifting capacity:500 kg
  • Pin diameter metrical:8 mm
  • Inner width:12 mm

€6.50/ pieceexcl. VAT

€7.87incl. VAT

12 In stock - Estimated delivery date 16/11/2026

€6.95/ pieceexcl. VAT

€8.41incl. VAT

28 In stock - Estimated delivery date 16/11/2026
Product Image

REMA D-shackle G-4151 safety factor 6 galvanized with screwpin 2000 KG 1/2

  • Eriks:23795512
  • Lifting capacity:2 kg
  • Pin diameter metrical:16 mm
  • Inner width:22 mm

€14.10/ pieceexcl. VAT

€17.06incl. VAT

64 In stock - Estimated delivery date 16/11/2026

€16.45/ pieceexcl. VAT

€19.90incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€14.55/ pieceexcl. VAT

€17.61incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

REMA Eyehook S 6714A 1,25t

  • Eriks:23795459
  • Lifting capacity:1250 kg

€15.00/ pieceexcl. VAT

€18.15incl. VAT

Estimated delivery date - 27/11/2026
Product Image

PEWAG Carabiner hook RVS Pewag 10mm

  • Eriks:23795424
  • Lifting capacity:363 kg

€13.00/ pieceexcl. VAT

€15.73incl. VAT

24 In stock - Estimated delivery date 16/11/2026

€155.00/ pieceexcl. VAT

€187.55incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

PEWAG Carabiner hook RVS Pewag 5mm

  • Eriks:23795420
  • Lifting capacity:100 kg

€4.00/ pieceexcl. VAT

€4.84incl. VAT

201 In stock - Estimated delivery date 16/11/2026
Product Image

PEWAG Carabiner hook RVS Pewag 8mm

  • Eriks:23795422
  • Lifting capacity:288 kg

€8.00/ pieceexcl. VAT

€9.68incl. VAT

142 In stock - Estimated delivery date 16/11/2026
Product Image

PEWAG Carabiner hook RVS Pewag 6mm

  • Eriks:23795421
  • Lifting capacity:150 kg

€5.00/ pieceexcl. VAT

€6.05incl. VAT

571 In stock - Estimated delivery date 16/11/2026