Products
Brands
About Eriks
Customer service
BE - English
Home
Strap, 50 mm wide, ergo with l...
Strap, 50 mm wide, ergo with long hendel Stf 480daN LC 4000daN
Log in to see your specific pricing.
Log in
Show in stock only
Length [m]
9
1
Width [mm]
50
1
Log in to see your specific pricing.
Log in
1
of
Strap, 50 mm wide, ergo with long hendel Stf 480daN LC 4000daN
Product
Length [m]
Width [mm]
Available
Price
excl. VAT
Product
Length [m]
Width [mm]
Available
Price
excl. VAT
Lashing strap 50R/2 419-50-900 sph 9m
9
50
€28.98
/
piece
Log in