

€4.14/ pieceexcl. VAT
€5.01incl. VAT
96 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 1,000 kg |
Length | 1 m |
Material | Polyester |
Colour | Lila / Violet |
Utilizable length | 0.5 m |