REMA

REMA Handwinch TWZ-800 375kg

  • ERIKS:23795052
  • Manufacturer:8717365008856
Image 1
Save to list

€76.00/ pieceexcl. VAT

€91.96incl. VAT

5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
4 mm
Operating power
14.5 kg
Pull power
800 kg
Rope length
36 m
Weight
3 kg