Locknuts and Locking Rings

  • 202
  • 70
  • 250
  • 234
  • 68
  • 18
  • 2
  • 41
  • 37
  • 170
1625 Products showing for Locknuts and Locking Rings
Product Image

SKF Precision Lock Nut KMT 6

  • Eriks:23766369
  • Manufacturer:KMT 6
  • Thread Size:M 30x1.5
  • Outer Diameter:49 mm
  • Width:20 mm

€69.86/ pieceexcl. VAT

€84.53incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock ring MB 8

  • Eriks:23766830
  • Manufacturer:MB 8
  • Bore diameter:40 mm
  • Outer Diameter:62 mm
  • Thickness:1.25 mm

€1.43/ pieceexcl. VAT

€1.73incl. VAT

83 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KM 8

  • Eriks:23766321
  • Manufacturer:KM 8
  • Thread Size:M 40x1.5
  • Outer Diameter:58 mm
  • Width:9 mm

€11.71/ pieceexcl. VAT

€14.17incl. VAT

42 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KMFE 4

  • Eriks:12670845
  • Manufacturer:KMFE 4
  • Thread Size:M 20x1
  • Outer Diameter:32 mm
  • Width:9.5 mm

€29.71/ pieceexcl. VAT

€35.95incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock ring MB 19

  • Eriks:23766801
  • Manufacturer:MB 19
  • Bore diameter:95 mm
  • Outer Diameter:133 mm
  • Thickness:1.75 mm

€5.72/ pieceexcl. VAT

€6.92incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Lock Nut KM 19

  • Eriks:23766296
  • Manufacturer:KM 19
  • Thread Size:M 95x2
  • Outer Diameter:125 mm
  • Width:17 mm

€52.64/ pieceexcl. VAT

€63.69incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KM 6

  • Eriks:23766319
  • Manufacturer:KM 6
  • Thread Size:M 30x1.5
  • Outer Diameter:45 mm
  • Width:7 mm

€10.02/ pieceexcl. VAT

€12.12incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KM 22

  • Eriks:23766300
  • Manufacturer:KM 22
  • Thread Size:M 110x2
  • Outer Diameter:145 mm
  • Width:19 mm

€67.33/ pieceexcl. VAT

€81.47incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KM 5

  • Eriks:23766318
  • Manufacturer:KM 5
  • Thread Size:M 25x1.5
  • Outer Diameter:38 mm
  • Width:7 mm

€9.28/ pieceexcl. VAT

€11.23incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KM 10

  • Eriks:23766287
  • Manufacturer:KM 10
  • Thread Size:M 50x1.5
  • Outer Diameter:70 mm
  • Width:11 mm

€14.43/ pieceexcl. VAT

€17.46incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KM 13

  • Eriks:23766290
  • Manufacturer:KM 13
  • Thread Size:M 65x2
  • Outer Diameter:85 mm
  • Width:12 mm

€20.34/ pieceexcl. VAT

€24.61incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KMFE 20

  • Eriks:13200159
  • Manufacturer:KMFE 20
  • Thread Size:M 100x2
  • Outer Diameter:130 mm
  • Width:21 mm

€71.73/ pieceexcl. VAT

€86.79incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KMFE 11

  • Eriks:12114531
  • Manufacturer:KMFE 11
  • Thread Size:M 55x2
  • Outer Diameter:75 mm
  • Width:14 mm

€27.28/ pieceexcl. VAT

€33.01incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut AN 18

  • Eriks:23760047
  • Manufacturer:AN 18
  • Thread Size:3.527x12"
  • Outer Diameter:118.389 mm
  • Width:17.729 mm

€55.16/ pieceexcl. VAT

€66.74incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KMFE 9

  • Eriks:12990523
  • Manufacturer:KMFE 9
  • Thread Size:M 45x1.5
  • Outer Diameter:65 mm
  • Width:13 mm

€38.30/ pieceexcl. VAT

€46.34incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KM 9

  • Eriks:23766322
  • Manufacturer:KM 9
  • Thread Size:M 45x1.5
  • Outer Diameter:65 mm
  • Width:10 mm

€12.42/ pieceexcl. VAT

€15.03incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KMFE 13

  • Eriks:13200158
  • Manufacturer:KMFE 13
  • Thread Size:M 65x2
  • Outer Diameter:85 mm
  • Width:15 mm

€30.38/ pieceexcl. VAT

€36.76incl. VAT

Sold per: 5Min. order: 5

20 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KMK 9

  • Eriks:23766337
  • Manufacturer:KMK 9
  • Thread Size:M 45x1.5
  • Outer Diameter:65 mm
  • Width:11 mm

€49.36/ pieceexcl. VAT

€59.73incl. VAT

18 In stock - Available while stock lasts - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KMK 17

  • Eriks:24003710
  • Manufacturer:KMK 17
  • Thread Size:M 85x2
  • Outer Diameter:110 mm
  • Width:18 mm

€144.41/ pieceexcl. VAT

€174.74incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut AN 22

  • Eriks:23760051
  • Manufacturer:AN 22
  • Thread Size:4.325x12"
  • Outer Diameter:145.39 mm
  • Width:20.091 mm

€89.05/ pieceexcl. VAT

€107.75incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut AN 20

  • Eriks:23760049
  • Manufacturer:AN 20
  • Thread Size:3.918x12"
  • Outer Diameter:131.902 mm
  • Width:19.304 mm

€80.54/ pieceexcl. VAT

€97.45incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut AN 15

  • Eriks:23760044
  • Manufacturer:AN 15
  • Thread Size:2.933x12"
  • Outer Diameter:98.552 mm
  • Width:15.342 mm

€39.63/ pieceexcl. VAT

€47.95incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Precision Lock Nut KMT 4

  • Eriks:23766366
  • Manufacturer:KMT 4
  • Thread Size:M 20x1
  • Outer Diameter:40 mm
  • Width:18 mm

€66.62/ pieceexcl. VAT

€80.61incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Precision Lock Nut KMT 8

  • Eriks:23766371
  • Manufacturer:KMT 8
  • Thread Size:M 40x1.5
  • Outer Diameter:65 mm
  • Width:22 mm

€77.44/ pieceexcl. VAT

€93.70incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Precision Lock Nut KMT 18

  • Eriks:23766354
  • Manufacturer:KMT 18
  • Thread Size:M 90x2
  • Outer Diameter:125 mm
  • Width:32 mm

€217.05/ pieceexcl. VAT

€262.63incl. VAT

1 In stock - Estimated delivery date 13/11/2026