




89,05 €/ pieceexcl. VAT
107,75 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | AN |
Type | Locknut |
Thread Size | 4.325x12" |
Outer Diameter | 145.39 mm |
Width | 20.091 mm |
Inner Diameter | 109.855 mm |
B | 20.091 mm |
b | 12.319 mm |
B3 | 20.091 mm |
d1 | 134.137 mm |
d3 | 145.39 mm |
h | 5.029 mm |
70,79 €/ pieceexcl. VAT
85,66 €incl. VAT
4 In stock - Estimated delivery date 22.09.202624,21 €/ pieceexcl. VAT
29,29 €incl. VAT
Estimated delivery date - 24.09.2026